This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982000 Volvo V70  XC70, CSC2KT17VO7090 CSC2KT17VO7090

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19982000 Volvo V70 XC70, CSC2KT17VO7090 (Discontinued)

Mfr # CSC2KT17VO7090
Zoro # G5346972
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17VO7090
Zoro #
G5346972
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1998 To 2000 Volvo V70 / XC70
Color
Kryptek Camo Banshee With Black Sides
Family Code
VO7090

Description

Seat Covers in Neosupreme for 1998-2000 Volvo V70 / XC70 - (R), 60/40 split back & bottom, w/3 non-removable headrests, w/armrest, w/opening for net

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.