Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19982001 Chevrolet Truck, CSC2KT12CH7118
- Mfr # CSC2KT12CH7118
- Zoro # G5200471
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Chevrolet Truck S10-Pickup
Family Code
CH7118
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12CH7118
- Zoro #
- G5200471
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1998 To 2001 Chevrolet Truck S10-Pickup
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- CH7118
Description
Seat Covers in Neosupreme for 1998-2001 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket, W/Builtin Headrest