This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982001 GMC Jimmy  R, CSC2PD36GM7423 CSC2PD36GM7423

Neosupreme Seat Covers for 19982001 GMC Jimmy R, CSC2PD36GM7423 (Discontinued)

  • Mfr # CSC2PD36GM7423
  • Zoro # G6551663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD36GM7423
Zoro #
G6551663
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Rear
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM7423

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (R), 50/50 Split Rear Bench, 2-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.