This item is Discontinued.

Coverking Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSC2KT10VW9414 CSC2KT10VW9414

Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSC2KT10VW9414 (Discontinued)

  • Mfr # CSC2KT10VW9414
  • Zoro # G5129823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10VW9414
Zoro #
G5129823
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Color
Kryptek Camo Typhon With Black Sides
Family Code
VW9414

Description

Seat Covers in Neosupreme for 1999-1999 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 bkt, w/adj non-remov hdrst, w/o armrest, NOT FOR GLX OR WOLFSBURG ED.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.