This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSCKT15VW7114 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT15VW7114
Zoro #
G6752259
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Color
Kryptek Camo Neptune Solid
Family Code
VW7114
Description
Seat Covers in Neosupreme for 1999-1999 Volkswagen Jetta / GLI - (F), 3rd Gen, FOR WOLFSBURG EDITION ONLY, 50/50 bucket w/adjustable headrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.