This item is Discontinued.

Coverking Neosupreme Seat Covers for 19992002 Daewoo Leganza, CSC2KT08DW7000 CSC2KT08DW7000

Neosupreme Seat Covers for 19992002 Daewoo Leganza, CSC2KT08DW7000 (Discontinued)

  • Mfr # CSC2KT08DW7000
  • Zoro # G5096162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08DW7000
Zoro #
G5096162
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 1999 To 2002 Daewoo Leganza
Family Code
DW7000

Description

Seat Covers in Neosupreme for 1999-2002 Daewoo Leganza - (F), 50/50 bucket, w/o power controls, NOT FOR CDX MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.