This item is Discontinued.

Coverking Neosupreme Seat Covers for 19992004 Volkswagen Golf, CSC2KT11VW7084 CSC2KT11VW7084

Neosupreme Seat Covers for 19992004 Volkswagen Golf, CSC2KT11VW7084 (Discontinued)

  • Mfr # CSC2KT11VW7084
  • Zoro # G5135222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11VW7084
Zoro #
G5135222
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1999 To 2004 Volkswagen Golf / GTI / Golf R
Color
Kryptek Camo Inferno With Black Sides
Family Code
VW7084

Description

Seat Covers in Neosupreme for 1999-2004 Volkswagen Golf / GTI / Golf R - (R), 4th Gen, 2-DOOR, 60/40 split bench, w/3 removable headrest..(SEWING INST REQ FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.