Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19991999 GMC Truck Sierra, CSC2MO08GM7436
Mfr # CSC2MO08GM7436
Zoro # G6328144
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7436
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08GM7436
- Zoro #
- G6328144
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7436
Description
Seat Covers in Neosupreme for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/remov hdrst, w/solid armst, w/lever on bottom, W/Olmbar, w/manual seat OLD BODY CLASSIC