Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19991999 GMC Truck Sierra, CSC2PD34GM7430
- Mfr # CSC2PD34GM7430
- Zoro # G6502112
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7430
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34GM7430
- Zoro #
- G6502112
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- GM7430
Description
Seat Covers in Neosupreme for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/remov hdrst, w/console, w/lever on bottoms, w/lumbar, w/manual seat, OLD BODY CLASSIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.