Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19991999 GMC Truck Sierra, CSCMO12GM7428
Mfr # CSCMO12GM7428
Zoro # G6886038
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO12GM7428
- Zoro #
- G6886038
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Color
- Camo Mossy Oak Eclipse Solid
- Family Code
- GM7428
Description
Seat Covers in Neosupreme for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F),Solid Bottom Bnch w/ 40/20/40 bkrst, w/remv hdrst, w/armrst, w/pwr lmbr, OLD BODY CLASSIC SIERRA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.