This item is Discontinued.

Coverking Neosupreme Seat Covers for 19992002 Lincoln Town Car, CSC2KT15LN9390 CSC2KT15LN9390

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19992002 Lincoln Town Car, CSC2KT15LN9390 (Discontinued)

Mfr # CSC2KT15LN9390
Zoro # G5341442
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15LN9390
Zoro #
G5341442
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2002 Lincoln Town Car
Color
Kryptek Camo Neptune With Black Sides
Family Code
LN9390

Description

Seat Covers in Neosupreme for 1999-2002 Lincoln Town Car - (F), 40/20/40, w/adj hdrst, w/console, w/lumbar, w/side airbag, FOR 200 & UP EXECUTIVE SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.