Shop COVERKING

Neosupreme Seat Covers for 19992006 Chevrolet Truck, CSC2RT06CH7044

  • Mfr # CSC2RT06CH7044
  • Zoro # G6690519

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7044
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT06CH7044
Zoro #
G6690519
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Color
Camo Realtree Max-5 with Black Sides
Family Code
CH7044

Description

Seat Covers in Neosupreme for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40 split, w/pwr dr, w/pwr pass, w/folding console, w/built-in shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.