Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19992006 GMC Truck Sierra, CSC2MO05GM7008
- Mfr # CSC2MO05GM7008
- Zoro # G6248049
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05GM7008
- Zoro #
- G6248049
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- Family Code
- GM7008
Description
Seat Covers in Neosupreme for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Manual Driver & Passenger Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.