Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19992006 GMC Truck Sierra, CSC2PD32GM7051
- Mfr # CSC2PD32GM7051
- Zoro # G6482914
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7051
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32GM7051
- Zoro #
- G6482914
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- Digital Camo Urban with Black Sides
- Family Code
- GM7051
Description
Seat Covers in Neosupreme for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 Split Bench, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver Seat & Manual Pass Seat