Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19992006 GMC Truck Sierra, CSCKT12GM7005
- Mfr # CSCKT12GM7005
- Zoro # G6770538
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12GM7005
- Zoro #
- G6770538
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- Kryptek Camo Yeti Solid
- Family Code
- GM7005
Description
Seat Covers in Neosupreme for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver Seat & Manual Passenger Seat