Shop COVERKING

Neosupreme Seat Covers for 19992006 GMC Truck Sierra, CSCPD36GM7040

  • Mfr # CSCPD36GM7040

  • Zoro # G6999928


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7040
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD36GM7040
Zoro #
G6999928
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Color
Digital Camo Sand Solid
Family Code
GM7040

Description

Seat Covers in Neosupreme for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 Split Bench, W/Console, W/Builtin Shoulder Belt, W/Manual Driver & Passenger Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews