This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2MO07CH7648 CSC2MO07CH7648

Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2MO07CH7648 (Discontinued)

  • Mfr # CSC2MO07CH7648
  • Zoro # G6392879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO07CH7648
Zoro #
G6392879
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
Seat Position
Rear
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7648

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (R), LIMITED ONLY, 60/40 Split Bench,W/Removable Headrest,W/Console ..(SEWING INST FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.