Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20002000 Chevrolet Truck, CSC2RT07CH7626

  • Mfr # CSC2RT07CH7626

  • Zoro # G6627430


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7626
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT07CH7626
Zoro #
G6627430
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Pink with Black Sides
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7626

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/solid armst, w/lever on bottoms, w/lmbar, w/manual seat NOT 00 SILVERADO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.