Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20002002 GMC Truck Sierra, CSC2KT16GM7025
- Mfr # CSC2KT16GM7025
- Zoro # G5310898
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2000 To 2002 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16GM7025
- Zoro #
- G5310898
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2000 To 2002 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM7025
Description
Seat Covers in Neosupreme for 2000-2002 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40 Split Bench, W/Removable Headrest, W/Folding Console
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.