This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012002 Hyundai Santa Fe, CSCPD34HI7000 CSCPD34HI7000

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 20012002 Hyundai Santa Fe, CSCPD34HI7000 (Discontinued)

Mfr # CSCPD34HI7000
Zoro # G7096458
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34HI7000
Zoro #
G7096458
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle Solid
For Use With
For 2001 To 2002 Hyundai Santa Fe
Family Code
HI7000

Description

Seat Covers in Neosupreme for 2001-2002 Hyundai Santa Fe - (F), 50/50 Bucket, W/Removable Headrest, CARPET BETWEEN DRIVER BACKREST & BOTTOM NEEDS REMOVED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.