This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012006 Dodge Stratus, CSC2PD32DG7445 CSC2PD32DG7445

Neosupreme Seat Covers for 20012006 Dodge Stratus, CSC2PD32DG7445 (Discontinued)

  • Mfr # CSC2PD32DG7445
  • Zoro # G6401391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32DG7445
Zoro #
G6401391
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 2001 To 2006 Dodge Stratus
Family Code
DG7445

Description

Seat Covers in Neosupreme for 2001-2006 Dodge Stratus - (F), SEDAN ONLY, 50/50 bucket w/removable headrest, w/o lumbar cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.