This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012006 Lexus LS Sedan, CSC2KT15LX7025 CSC2KT15LX7025

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 20012006 Lexus LS Sedan, CSC2KT15LX7025 (Discontinued)

Mfr # CSC2KT15LX7025
Zoro # G5346193
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15LX7025
Zoro #
G5346193
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2001 To 2006 Lexus LS Sedan
Color
Kryptek Camo Neptune With Black Sides
Family Code
LX7025

Description

Seat Covers in Neosupreme for 2001-2006 Lexus LS Sedan - (R), Solid Bench, w/armrest, REQ. PROF INST. - NOT FOR USE WITH ULTIMATE PKG (seat massagers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.