Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20012002 Chevrolet Truck, CSC2PD32CH7024
Mfr # CSC2PD32CH7024
Zoro # G6381380
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2001 To 2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32CH7024
- Zoro #
- G6381380
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2001 To 2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Color
- Digital Camo Urban with Black Sides
- Family Code
- CH7024
Description
Seat Covers in Neosupreme for 2001-2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40 Split Bench, W/Removable Headrest, W/Folding Console