Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20012002 GMC Truck Sierra, CSC2MO12GM7240
Mfr # CSC2MO12GM7240
Zoro # G6459598
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12GM7240
- Zoro #
- G6459598
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Eclipse with Black sides
- For Use With
- For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM7240
Description
Seat Covers in Neosupreme for 2001-2002 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Bench, W/Removable Headrest