This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012004 Volvo V70  XC70, CSC2KT07VO7084 CSC2KT07VO7084

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 20012004 Volvo V70 XC70, CSC2KT07VO7084 (Discontinued)

Mfr # CSC2KT07VO7084
Zoro # G5097809
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07VO7084
Zoro #
G5097809
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2004 Volvo V70 / XC70
Color
Kryptek Camo Highlander With Black Sides
Family Code
VO7084

Description

Seat Covers in Neosupreme for 2001-2004 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.