This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 20012004 Volvo V70 XC70, CSCKT13VO7213 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT13VO7213
Zoro #
G7096534
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2004 Volvo V70 / XC70
Color
Kryptek Camo Altitude Solid
Family Code
VO7213
Description
Seat Covers in Neosupreme for 2001-2004 Volvo V70 / XC70 - (F), 50/50 bkt, w/pwr dr, w/man pas, w/dr & pas lmbr, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.