Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20012006 Chevrolet Truck, CSC2KT12CH7355
Mfr # CSC2KT12CH7355
Zoro # G5219548
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7355
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12CH7355
- Zoro #
- G5219548
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2001 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH7355
Description
Seat Covers in Neosupreme for 2001-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 1500HD ONLY, 50/50 Bucket, W/Armrest, W/Manual Driver & Passenger Seat