Shop COVERKING

Neosupreme Seat Covers for 20012006 GMC Truck Sierra, CSC2KT12GM7238

  • Mfr # CSC2KT12GM7238
  • Zoro # G5164114

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7238
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT12GM7238
Zoro #
G5164114
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Color
Kryptek Camo Yeti With Black Sides
Family Code
GM7238

Description

Seat Covers in Neosupreme for 2001-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 2500/3500, 40/20/40, w/o folding armrest or console, w/builtin belt, NOT FOR CLOTH SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews