This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 20032003 Volkswagen Jetta, CSCMO09VW7111 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCMO09VW7111
Zoro #
G7116414
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Winter Print Solid
For Use With
For 2003 To 2003 Volkswagen Jetta / GLI
Family Code
VW7111
Description
Seat Covers in Neosupreme for 2003-2003 Volkswagen Jetta / GLI - (F), 4th Gen, WOLFSBURG EDITION ONLY, 50/50 Bucket Sport Seat, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.