This item is Discontinued.

Coverking Neosupreme Seat Covers for 20032005 GMC Yukon  F, CSC2KT10GM7516 CSC2KT10GM7516

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 20032005 GMC Yukon F, CSC2KT10GM7516 (Discontinued)

Mfr # CSC2KT10GM7516
Zoro # G5134559
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10GM7516
Zoro #
G5134559
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2005 GMC Yukon
Color
Kryptek Camo Typhon With Black Sides
Family Code
GM7516

Description

Seat Covers in Neosupreme for 2003-2005 GMC Yukon - (F), SLT MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.