Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coverking Neosupreme Seat Covers for 20032006 Ford Expedition, CSC2PD36FD7842 CSC2PD36FD7842

Neosupreme Seat Covers for 20032006 Ford Expedition, CSC2PD36FD7842 (Discontinued)

  • Mfr # CSC2PD36FD7842
  • Zoro # G6519420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD36FD7842
Zoro #
G6519420
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 2003 To 2006 Ford Expedition
Family Code
FD7842

Description

Seat Covers in Neosupreme for 2003-2006 Ford Expedition - (F), 60/40 Split, W/Built-in Headrest, W/Solid Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.