This item is Discontinued.

Coverking Neosupreme Seat Covers for 20032008 Hyundai Tiburon, CSC2RT05HI7017 CSC2RT05HI7017

Neosupreme Seat Covers for 20032008 Hyundai Tiburon, CSC2RT05HI7017 (Discontinued)

  • Mfr # CSC2RT05HI7017
  • Zoro # G6636390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05HI7017
Zoro #
G6636390
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 2003 To 2008 Hyundai Tiburon
Family Code
HI7017

Description

Seat Covers in Neosupreme for 2003-2008 Hyundai Tiburon - (F), 50/50 bucket w/removable headrest, w/side airbag, w/lever on driver side backrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.