Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20032006 Chevrolet Truck, CSC2PD38CH7022
- Mfr # CSC2PD38CH7022
- Zoro # G5400924
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38CH7022
- Zoro #
- G5400924
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7022
Description
Seat Covers in Neosupreme for 2003-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Solid Bench, W/Removable Headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.