Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042004 Chevrolet Malibu, CSC2PD32CH7153
Mfr # CSC2PD32CH7153
Zoro # G6408428
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Chevrolet Malibu MAXX hatchback
Family Code
CH7153
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32CH7153
- Zoro #
- G6408428
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Chevrolet Malibu MAXX hatchback
- Color
- Digital Camo Urban with Black Sides
- Family Code
- CH7153
Description
Seat Covers in Neosupreme for 2004-2004 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/lumbar, w/o seat-mounted side airbags
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov