Shop COVERKING

Neosupreme Seat Covers for 20042004 GMC Envoy XUV, CSC2MO05GM7205

  • Mfr # CSC2MO05GM7205

  • Zoro # G6248338


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 GMC Envoy XUV
Family Code
GM7205
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO05GM7205
Zoro #
G6248338
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Duck Blind with Black Sides
For Use With
For 2004 To 2004 GMC Envoy XUV
Family Code
GM7205

Description

Seat Covers in Neosupreme for 2004-2004 GMC Envoy XUV - (R), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews