Shop COVERKING

Neosupreme Seat Covers for 20042004 GMC Envoy XUV, CSC2RT06GM7362

  • Mfr # CSC2RT06GM7362
  • Zoro # G6592990

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 GMC Envoy XUV
Family Code
GM7362
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT06GM7362
Zoro #
G6592990
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 GMC Envoy XUV
Color
Camo Realtree Max-5 with Black Sides
Family Code
GM7362

Description

Seat Covers in Neosupreme for 2004-2004 GMC Envoy XUV - (F), 50/50 Bucket Seat, W/Rmvbl Hdrst, W/O Armrest, W/Builtin Belt, W/ Side Airbag

Ratings & reviews