Shop COVERKING

Neosupreme Seat Covers for 20042004 Honda Element, CSC2KT08HD7420

  • Mfr # CSC2KT08HD7420

  • Zoro # G5004270


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Honda Element
Family Code
HD7420
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08HD7420
Zoro #
G5004270
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Honda Element
Color
Kryptek Camo Mandrake With Black Sides
Family Code
HD7420

Description

Seat Covers in Neosupreme for 2004-2004 Honda Element - (F), DX MODEL, 50/50 Bucket, W/Removable Headrest, W/Dr Armrest, W/Pass Armrest, W/O Side Airbag

Ratings & reviews