Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042004 Infiniti QX56, CSC2KT08IN7015
- Mfr # CSC2KT08IN7015
- Zoro # G5046620
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Infiniti QX56
Family Code
IN7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08IN7015
- Zoro #
- G5046620
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 2004 To 2004 Infiniti QX56
- Family Code
- IN7015
Description
Seat Covers in Neosupreme for 2004-2004 Infiniti QX56 - (R), Solid bench w/ 2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov