Neosupreme Seat Covers for 20042004 Isuzu Ascender, CSC2MO01IS7044
- Mfr # CSC2MO01IS7044
- Zoro # G6215219
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Isuzu Ascender
Family Code
IS7044
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO01IS7044
- Zoro #
- G6215219
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up with Black Sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Isuzu Ascender
- Family Code
- IS7044
Description
Seat Covers in Neosupreme for 2004-2004 Isuzu Ascender - (R), 60/40 Split Bench, W/2 Flip-Back Headrests, SHORT WHEELBASE MODEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.