Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042004 Nissan Armada, CSC2KT16NS7098
Mfr # CSC2KT16NS7098
Zoro # G5283430
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16NS7098
- Zoro #
- G5283430
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Nissan Armada
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- NS7098
Description
Seat Covers in Neosupreme for 2004-2004 Nissan Armada - (R), Solid bench w/ 2 removable headrests