Shop COVERKING

Neosupreme Seat Covers for 20042004 Nissan Armada, CSC2PD34NS7028

  • Mfr # CSC2PD34NS7028
  • Zoro # G6509401

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7028
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34NS7028
Zoro #
G6509401
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle with Black Sides
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7028

Description

Seat Covers in Neosupreme for 2004-2004 Nissan Armada - (F), 50/50 bucket, w/pwr driver, w/manual pass, w/manual lumbar, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.