Shop COVERKING

Neosupreme Seat Covers for 20042004 Suzuki Verona, CSC2KT14SZ7013

  • Mfr # CSC2KT14SZ7013
  • Zoro # G5302784

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Suzuki Verona
Family Code
SZ7013
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14SZ7013
Zoro #
G5302784
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Suzuki Verona
Color
Kryptek Camo Pontus With Black Sides
Family Code
SZ7013

Description

Seat Covers in Neosupreme for 2004-2004 Suzuki Verona - (F), 50/50 bucket w/removable headrest, w/driver side lumbar, W/O SIDE AIRBAG

Ratings & reviews