Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042004 Volkswagen Golf, CSC2KT07VW9278
Mfr # CSC2KT07VW9278
Zoro # G5006711
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW9278
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07VW9278
- Zoro #
- G5006711
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Volkswagen Golf / GTI / Golf R
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- VW9278
Description
Seat Covers in Neosupreme for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bucket sport seat, w/side airbag, w/lumbar knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov