Neosupreme Seat Covers for 20042004 Volkswagen Golf, CSC2KT14VW7135

  • Mfr # CSC2KT14VW7135

  • Zoro # G5238481


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14VW7135
Zoro #
G5238481
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7135

Description

Seat Covers in Neosupreme for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/side airbag, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.