Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042004 Volkswagen Golf, CSC2PD32VW7138
Mfr # CSC2PD32VW7138
Zoro # G6510040
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32VW7138
- Zoro #
- G6510040
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2004 To 2004 Volkswagen Golf / GTI / Golf R
- Family Code
- VW7138
Description
Seat Covers in Neosupreme for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI VR6, 50/50 bukt sport seat, w/side airbag, w/lumbar knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.