Neosupreme Seat Covers for 20042005 Chevrolet Malibu, CSC2KT11CH7438

  • Mfr # CSC2KT11CH7438

  • Zoro # G5197303


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu MAXX hatchback
Family Code
CH7438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11CH7438
Zoro #
G5197303
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu MAXX hatchback
Family Code
CH7438

Description

Seat Covers in Neosupreme for 2004-2005 Chevrolet Malibu MAXX hatchback - (R), 60/40 Split Bench w/removable headrest, w/folding console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.