Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042005 Chevrolet Malibu, CSC2MO05CH7154
Mfr # CSC2MO05CH7154
Zoro # G6314320
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu
Family Code
CH7154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO05CH7154
- Zoro #
- G6314320
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2005 Chevrolet Malibu
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- Family Code
- CH7154
Description
Seat Covers in Neosupreme for 2004-2005 Chevrolet Malibu - (R), Sedan - 60/40 split rear bench w/removable headrest, w/o armrest, WILL NOT FIT CLASSIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov