Shop COVERKING

Neosupreme Seat Covers for 20042005 Chevrolet Malibu, CSC2PD32CH7154

  • Mfr # CSC2PD32CH7154
  • Zoro # G6408960

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu
Family Code
CH7154
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD32CH7154
Zoro #
G6408960
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu
Color
Digital Camo Urban with Black Sides
Family Code
CH7154

Description

Seat Covers in Neosupreme for 2004-2005 Chevrolet Malibu - (R), Sedan - 60/40 split rear bench w/removable headrest, w/o armrest, WILL NOT FIT CLASSIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.