Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042005 Dodge Truck Ram, CSC2KT08DG7145
- Mfr # CSC2KT08DG7145
- Zoro # G5074130
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08DG7145
- Zoro #
- G5074130
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- For Use With
- For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- DG7145
Description
Seat Covers in Neosupreme for 2004-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), SRT-10 ONLY, 40/20/40 split bench, w/removable headrests, w/console, w/power dr, w/manual pass