Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042005 Ford Excursion, CSC2PD36FD7633
- Mfr # CSC2PD36FD7633
- Zoro # G6517208
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2004 To 2005 Ford Excursion
Family Code
FD7633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36FD7633
- Zoro #
- G6517208
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2004 To 2005 Ford Excursion
- Color
- Digital Camo Sand with Black Sides
- Family Code
- FD7633
Description
Seat Covers in Neosupreme for 2004-2005 Ford Excursion - (M), 60/40 Split, W/Removable Headrest, W/Armrest